Shop All Hydraulic Filters
Bailey Hydraulics
International 25 Micron Filter Assembly
Mfr # 226007
Zoro # G2516791
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port Thread Size 3/4 in. NPT
- Micron Rating 25
- Max. Pressure (PSI) 250
- Max. Flow GPM 25
- Weight 3 lbs.
Product Information
- Brand Bailey Hydraulics
- MFR # 226007
- Zoro # G2516791
- UPC # 615986030264
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Inlet Port Thread Size | 3/4 in. NPT |
Details
Micron Rating | 25 |
Max. Pressure (PSI) | 250 |
Max. Flow GPM | 25 |
Weight | 3 lbs. |
Description
For use in low pressure, return-line applications with petroleum base fluids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- D&D Timing Belt, D8M, 30 x 1760mm PL, T220 (D1760-8M-30)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- Bailey Hydraulics Hydraulic Filtration