Shop All Flange Bearings
Bailey
Flange (Ductile Iron) - 2-Bolt: 1 7/16 in. I.D., SBFTD 207-23, Set Screw Collar
Mfr # 154260
Zoro # G603534473
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 in.
- Bolt Size 3/8 in.
- Weight 1.57 lbs
Product Information
- Brand Bailey
- MFR # 154260
- Zoro # G603534473
- UPC # 615986056332
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in. |
Bolt Size | 3/8 in. |
Details
Weight | 1.57 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFAST 2" Square Hole Suction Hose Strainer (SH25B)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- SKF SKF 6207 2RS1 C3GJN, Single Row Ball Bearings (6207 2RS1 C3GJN)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange (150050)
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- BAILEY Disc Harrow Square Flange Bearing 1-3/4 Id, 1 3/4’’ Rd Bearing Bore (158001)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- Bailey Pillow Block & Flange Bearings