Shop All Collar Bearings
Bailey
Double Sealed Eccentric Collar Bearing 3/4"Id, 1.85"Od, 150521
Mfr # 150521
Zoro # G2652320
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 1.8504 in.
- Weight 0.33 lbs.
Product Information
- Brand Bailey
- MFR # 150521
- Zoro # G2652320
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 1.8504 in. |
Details
Weight | 0.33 lbs. |
Description
BEARING CSA SERIES CSA 204-12 3/4" X 1.85" CYLINDRICAL OD ECCENTRIC COLLAR DOUBLE SEALED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 05MJ-05MJ Straight Large Hex (2403-LH-05-05)
- CARLISLE 784-8M-20 Synchro-Cog HT Synchronous Belt (784-8M-20)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 24mm (L11024MM)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- BAILEY Bearing Insert Hc 207-20 Eccentric Collar Bearing 1 1/4" Id, 155720 (155720)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-20 1 1/2" Id, 154520 (154520)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- BAILEY Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624 (155624)
- BAILEY Bearing Insert Uc 206-18 Set Screw Collar Bearing 1 1/8" Id, 155618 (155618)
- BAILEY Bearing Insert Spherical Relube Eccentric Collar Bearing 1" Id, 150864 (150864)
- Bailey Collar Bearings