Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 5/8 Id, 1.75 Od, 1.09 Inner Width, 150503
Mfr # 150503
Zoro # G2652862
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-3/4 in.
- Width 1.092 in. / 5/8 in. Outer Ring
- Weight 0.4 lbs.
Product Information
- Brand Bailey
- MFR # 150503
- Zoro # G2652862
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1-3/4 in. |
Width | 1.092 in. / 5/8 in. Outer Ring |
Details
Weight | 0.4 lbs. |
Description
Single row retainer type precision radial bearings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- BAILEY Double Sealed Bearing 5/16" Id, 29/32" Od, 5/16 Width, 150780 (150780)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- SKF Single Row Ball Bearings (6315 2RS C3 HT51)
- Bailey Radial Ball Bearings