Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306
Mfr # 150306
Zoro # G2653547
original price:
$9.49
16% off
new price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 3/8 in.
- Width .4375 in. (7/16 in.)
- Weight 0.12 lbs.
Product Information
- Brand Bailey
- MFR # 150306
- Zoro # G2653547
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1 3/8 in. |
Width | .4375 in. (7/16 in.) |
Details
Weight | 0.12 lbs. |
Description
This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- SUPER LUBE Multiprpse Grease, PTFE, 14.1 oz., NLGI 000 (41150/000)
- ELESA Column level indicators, HCZ.76/T-P-1/2-13 (HCZ. (inch sizes))
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840204)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY Double Sealed R Series Bearing 3/8 Id, 7/8 Od, 0.28 Width, 150671 (150671)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 2RS FM222)
- Bailey Radial Ball Bearings