Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152
Mfr # 150152
Zoro # G2517047
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.0472 in. (52 MM)
- Width .5906 in. (15 MM)
- Weight 0.31 lbs.
Product Information
- Brand Bailey
- MFR # 150152
- Zoro # G2517047
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.0472 in. (52 MM) |
Width | .5906 in. (15 MM) |
Details
Weight | 0.31 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- MCGILL Cyr Series (CCYR2S)
- WOLVERINE Flow Control, w/Relief, 3/4" FNPT, 0-30 gpm (WR-1975-30)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY Double Sealed Bearing 7/8 Id, 1-7/8 Od, 0.5 Width, 150675 (150675)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- BAILEY Double Sealed Bearing 5/8 Id, 1-3/8 Od, 7/16 Inner, 7/16 Outer Width (150499)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 1.09 Inner Width, 150503 (150503)
- NTN NTN 2308, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 33 Mm W Cylindrical Bore Open (2308)
- Bailey Radial Ball Bearings