Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width
Mfr # 150505
Zoro # G2514980
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.00 in.
- Width 1.179 in. / 5/8 in. Outer Ring
- Weight 0.4 lbs.
Product Information
- Brand Bailey
- MFR # 150505
- Zoro # G2514980
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.00 in. |
Width | 1.179 in. / 5/8 in. Outer Ring |
Details
Weight | 0.4 lbs. |
Description
Single row retainer type precision radial bearings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B150 Banded V-Belt, 153-3/4" Outside Length, 2" Top Width, 3 Ribs (13V513)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGM458AS (D1089)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (150997)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- NTN Medium Size Ball Bearing (6308ZZC3)
- Bailey Ball Bearings