Shop All Hydraulic Hand Pumps
Bailey
Double-Acting Hand Operated Hydraulic Pump
Mfr # 220993
Zoro # G303534544
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Capacity 2.75 cu.in.
- Port Size 3/8 NPT
- Max. Pressure 3625 PSI
- Weight 18 lbs
Product Information
- Brand Bailey
- MFR # 220993
- Zoro # G303534544
- UPC # 615986056929
- Country of Origin United States
- Category Hydraulic Hand Pumps
Dimensions
Port Size | 3/8 NPT |
Details
Reservoir Capacity | 2.75 cu.in. |
Max. Pressure | 3625 PSI |
Weight | 18 lbs |
Description
Manual hand pumps are designed to create flow of hydraulic oil, usually for activation of a hydraulic cylinder. They can be used in single or double acting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- BAILEY Double Act Hand Pump 1.8 Gal.Tank 3625 PSI 3/8 NPT 45 CM3 Flow Rate 220971 (220971)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 250 Cu In Steel 10 (P4301)
- OTC Dual Master 2 Speed Hand Pump (4008)
- PRINCE Hydraulic Hand Pump (PM-HP-10B)
- INTEGRATED SUPPLY NETWORK OTC Hydraulic Hand Pump, Single Speed (9107b)
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- Bailey Hydraulic Hand Pumps