Shop All Hydraulic Control Valves
Bailey
Directional Control Valve 1 Spool, 4 Way 3 Pos, 3625 PSI, 10 GPM, 220846
Mfr # 220846
Zoro # G903534210
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Spool Action 3-pos. Spring center
- Max. Flow - Hydraulic Valves 10
- Outlet Port Size - Hydraulic Valves 1/2 BSPP
- Max. Pressure - Hydraulic Valves 3625 PSI
Product Information
- Brand Bailey
- MFR # 220846
- Zoro # G903534210
- UPC # 615986042045
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1/2 BSPP |
Work Port Size - Hydraulic Valves | 3/8 BSPP |
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | 3-pos. Spring center |
Max. Flow - Hydraulic Valves | 10 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Weight | 6 bs |
Description
European design, features cast iron construction and anti-drop load check on each spool. Adjustable relief up to 3625 psi, complete handle assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP BULKHEAD (2708-08-08)
- ROTOM Rotom 6DV, 6MFD, 440V, Start Capacitor, Oval (6DV)
- ENERPAC HC9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9220)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports (220853)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- Bailey Hydraulic Valves