Shop All Hydraulic Control Valves
Bailey
D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center
Mfr # 229308
Zoro # G303534209
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Spring center to neutral
- Max. Flow - Hydraulic Valves 40
- Max. Pressure - Hydraulic Valves 4480 PSI
- Weight 9.2 lbs
- Coil Voltage - Hydraulic Valves 110VAC
Product Information
- Brand Bailey
- MFR # 229308
- Zoro # G303534209
- UPC # 615986055212
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Spool Action | Spring center to neutral |
Max. Flow - Hydraulic Valves | 40 |
Max. Pressure - Hydraulic Valves | 4480 PSI |
Weight | 9.2 lbs |
Coil Voltage - Hydraulic Valves | 110VAC |
Description
With an improved spool, coil and dual tank line design, the Chief solenoid valve line offers better flow characteristics and current draw, even at higher flows and pressures, than many similar valves in the industry. High efficiency directional control solenoid valvesindicator lights included junction box or din connector options available ip65 rated, not waterproof ac options are dual rated, 50/60 hz use with iso 46 or 68 rated hydraulic oil a single valve should be mounted to a subplate or manifold. Multiple valves require a manifold block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 78 in. OC (B75K)
- COILHOSE PNEUMATICS Flexeel Coil 3/8" ID x 25 Swivel Transparent Red (CO PUE38-25B-TR)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- BAILEY VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1 (220651)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports (220853)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- Bailey Hydraulic Control Valves