Shop All Chain Links
Bailey
Connector Links for Standard: 41 Chain Size
Mfr # 131561
Zoro # G703534717
Sold in multiples of 24 for $12.48
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Product Information
- Brand Bailey
- MFR # 131561
- Zoro # G703534717
- UPC # 615986042854
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Connector Links for Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 22 # of Teeth (50BS22H X 3/4)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- CHICAGO PNEUMATIC Nut, Collet (KF124525)
- NTN Closed Endcap, PBT, Fits 40mm (CF40)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Standard: 50 Chain Size (131576)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- Bailey Chain Links