Shop All Chain Links
Bailey
Connector Links for Standard: 35 Chain Size
Mfr # 131559
Zoro # G303534759
Sold in multiples of 17 for $12.41
$12.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Product Information
- Brand Bailey
- MFR # 131559
- Zoro # G303534759
- UPC # 615986042847
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Connector Links for Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- FESTO Manifold Sub-Base VABV-S4-2S-N18-2T1 (VABV-S4-2S-N18-2T1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD (2AK32x7/8)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- BAILEY Offset Links for Standard: 80 Chain Size (131580)
- BAILEY Connector Links for Standard: 160 Chain Size (131572)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- Bailey Chains & Chain Sprockets