Shop All Chain Links
Bailey
Connector Links for Double Strand: 60-2CL Chain Size
Mfr # 131592
Zoro # G203534668
product price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
Product Information
- Brand Bailey
- MFR # 131592
- Zoro # G203534668
- UPC # 615986042953
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.5 lbs |
Description
Connector links for double strand roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- D&D 103" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B100)
- SUPCO Molded Cogged V Belt, AX31 (AX31)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BAILEY Offset Links for Standard: 50 Chain Size (131576)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY Connector Links for Standard: 160 Chain Size (131572)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- Bailey Chains & Chain Sprockets