Shop All Collar Bearings
Bailey
Bearing Insert Uc 211-32 Set Screw Collar Bearing 2" Id, 155632
Mfr # 155632
Zoro # G2515638
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 3.9370 in.
- Weight 2.69 lbs.
Product Information
- Brand Bailey
- MFR # 155632
- Zoro # G2515638
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 3.9370 in. |
Details
Weight | 2.69 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Long QSLL-G1/4-6 (QSLL-G1/4-6)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- LDI INDUSTRIES Flow Sight (F155)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- BAILEY Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624 (155624)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 1 5/8" Id, 1/2" Bolt Size (151538)
- BAILEY Bearing Insert Hc 207-20 Eccentric Collar Bearing 1 1/4" Id, 155720 (155720)
- BAILEY Bearing Insert Spherical Relube Eccentric Collar Bearing 1" Id, 150864 (150864)
- BAILEY Bearing Insert Uc 206-20 Set Screw Collar Bearing 1 1/4" Sm Id, 155625 (155625)
- Bailey Thrust Bearings