Shop All Collar Bearings
Bailey
Bearing Insert Uc 205-15 Set Screw Collar Bearing 15/16" Id, 155615
Mfr # 155615
Zoro # G2516301
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.0472 in.
- Weight 0.44 lbs.
Product Information
- Brand Bailey
- MFR # 155615
- Zoro # G2516301
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.0472 in. |
Details
Weight | 0.44 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- DIXON Agricultural Ball Coupler, 1/2", NPTF 3/4" (4AGF6)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50BS19H X 1)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 1/8" Id, 150855 (B-2220-OH)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 3/16" Id, 150856 (B-2110-OH)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 1 1/2" Id, 150844 (150844)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Bearing Insert Uc 211-32 Set Screw Collar Bearing 2" Id, 155632 (155632)
- BAILEY Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624 (155624)
- Bailey Thrust Bearings