Shop All Collar Bearings
Bailey
Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712
Mfr # 155712
Zoro # G2650117
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 1.850 in.
- Weight 0.44 lbs.
Product Information
- Brand Bailey
- MFR # 155712
- Zoro # G2650117
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 1.850 in. |
Details
Weight | 0.44 lbs. |
Description
HC Series -Eccentric Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Assembly Pow'R Riser Simplex (DS1074900SS)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- PRECISION FILTRATION PRODUCTS Case Of 4 Pneumatic Filter Element (PFP27QEX22V)
- TRITAN Two Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (2AK46 X 1)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 1 1/2" Id, 150844 (150844)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- BAILEY Bearing Insert Uc 206-18 Set Screw Collar Bearing 1 1/8" Id, 155618 (155618)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-23 1 7/16" Id, 154522 (154522)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- BAILEY Bearing Insert Hc 206-20 Eccentric Collar Bearing 1 1/4" Sm Id, 155717 (155717)
- Bailey Collar Bearings