Shop All Hydraulic Control Valves
Bailey
70 GPM Valve: 4WAY/3POS DOUBLE ACTING SPRING RETURN, Work Section
Mfr # 223111
Zoro # G203534354
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Port Size - Hydraulic Valves SAE 16
- Spool Action 3 pos spring center
- Max. Flow - Hydraulic Valves 70
- Max. Pressure - Hydraulic Valves 3500 PSI
Product Information
- Brand Bailey
- MFR # 223111
- Zoro # G203534354
- UPC # 615986045817
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | SAE 16 |
Work Port Size - Hydraulic Valves | SAE 16 |
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | 3 pos spring center |
Max. Flow - Hydraulic Valves | 70 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 13.7 lbs |
Description
Valve work sections sae 16 ports 4way/3position double acting spring center 70 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #11366 (11366)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3-1/4)
- REELCRAFT Hose Bumper, 5/8" ID (S600838)
- BAILEY PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports (220853)
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float (229305)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center (229308)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250973)
- Bailey Hydraulic Valves