Shop All Radial Ball Bearings
Bailey
6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width
Mfr # 150997
Zoro # G203534316
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5748 in. (40 mm)
- Outside Dia. 3.1496 in. (80 mm)
- Width .7087 in. (18 mm)
- Weight 0.82 lbs
Product Information
- Brand Bailey
- MFR # 150997
- Zoro # G203534316
- UPC # 615986043585
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.5748 in. (40 mm) |
Outside Dia. | 3.1496 in. (80 mm) |
Width | .7087 in. (18 mm) |
Details
Weight | 0.82 lbs |
Description
The BAILEY 6200 Series & 6200 Series EMQ Bearings 6208-ZZ Bearing No. has a bore diameter of 1.5748 inches (40 mm), an outside diameter of 3.1496 inches (80 mm), a width of .7087 inches (18 mm), and a weight of 0.82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK12)
- DCM Skirt Mount, Condenser Fan, 14" (TA14A1010)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY Double Sealed R Series Bearing 3/8 Id, 7/8 Od, 0.28 Width, 150671 (150671)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- NTN NTN 6303, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Open (6303)
- Bailey Radial Ball Bearings