Shop All Radial Ball Bearings
Bailey
6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width
Mfr # 150221
Zoro # G703534724
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.750 in. (19.05 mm)
- Outside Dia. 1.5748 in. (40 mm)
- Width .4724 in. (12 mm)
- Weight 0.17 lbs
Product Information
- Brand Bailey
- MFR # 150221
- Zoro # G703534724
- UPC # 615986056127
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.750 in. (19.05 mm) |
Outside Dia. | 1.5748 in. (40 mm) |
Width | .4724 in. (12 mm) |
Details
Weight | 0.17 lbs |
Description
The BAILEY 6200 Series EMQ Bearings 6203-2RS-3/4 Bearing No. is a bearing with a Bore Dia. of 0.750 in. (19.05 mm), Outside Dia. of 1.5748 in. (40 mm), Width of .4724 in. (12 mm), and Weight of 0.17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Female End Only (QDWC162)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- MAGLINER Motorized Hopper Cart, Agg Pneu 27 Cu Ft (MHCSCC)
- BAILEY 5200 & 5300 Series Double Row Bearings: 5203-2RS Bearing No., 0.66 I.D., 1.57 O.D., 11/16 Width (150693)
- BAILEY Double Sealed Bearing 7/8 Id, 1-7/8 Od, 0.5 Width, 150675 (150675)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6012ZZC3/L627)
- Bailey Ball Bearings