Shop All Radial Ball Bearings
Bailey
5200 & 5300 Series Double Row Bearings: 5203-2RS Bearing No., 0.66 I.D., 1.57 O.D., 11/16 Width
Mfr # 150693
Zoro # G803534198
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.6693 in. (17 mm)
- Outside Dia. 1.5748 in. (40 mm)
- Width .6890 in. (11/16 in.) (17.5 mm)
- Weight 0.21lbs
Product Information
- Brand Bailey
- MFR # 150693
- Zoro # G803534198
- UPC # 615986043547
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.6693 in. (17 mm) |
Outside Dia. | 1.5748 in. (40 mm) |
Width | .6890 in. (11/16 in.) (17.5 mm) |
Details
Weight | 0.21lbs |
Description
The BAILEY brand 5200 & 5300 Series Double Row Bearings: 5203-2RS Bearing No. has a bore diameter of 0.6693 inches (17 mm), an outside diameter of 1.5748 inches (40 mm), a width of .6890 inches (11/16 inches or 17.5 mm), and a weight of 0.21lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- GATES PowerGrip Timing Belts, 390L075 (390L075)
- JIE DRIVES Worm Gearbox Size 40, ratio 20, NEMA56C Input (JRWND40-20-56C)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- BAILEY Double Sealed Mast Guide Bearing 45 Mm Id, 5" Od, 1.25" Width (150392)
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 1.09 Inner Width, 150503 (150503)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1638 2RS FM222)
- Bailey Ball Bearings