Shop All Hydraulic Control Valves
Bailey
12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8
Mfr # 228926
Zoro # G003534509
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 5
- Port Size - Hydraulic Valves SAE 8
- Valve Ways and Positions 4-Way 3 Pos. Tandem Center
- Spool Action 3-pos. Spring center
- Max. Flow - Hydraulic Valves 12
Product Information
- Brand Bailey
- MFR # 228926
- Zoro # G003534509
- UPC # 615986040973
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | SAE 8 |
Outlet Port Size - Hydraulic Valves | SAE 8 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Number of Spools - Hydraulic Valves | 5 |
Valve Ways and Positions | 4-Way 3 Pos. Tandem Center |
Spool Action | 3-pos. Spring center |
Max. Flow - Hydraulic Valves | 12 |
Max. Pressure - Hydraulic Valves | 4600psi Max w/DG-4 Relief Valve |
Max. Oil Temp. | 176 F Max |
Weight | 20.1 lbs |
Description
• 12 gpm rating• Mono-block valve featuring cast iron construction• Anti-drop load check on each spool• stock adjustable relief from 900-2900 psi• relief cartridges available for 580-1150 psi or 2300-4600 psi operation•Power beyond and closed center plugs are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17DRR70022A1)
- COILHOSE PNEUMATICS Lincoln Connector FPT 1/4" (CO 1702)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50B24F-1)
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float (229305)
- BAILEY PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports (220853)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center (229308)
- BAILEY D05 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. tandem center (229318)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- PRINCE Valve, Selector (SS-2A1D)
- Bailey Hydraulic Valves