Shop All Welding Positioners
Baileigh Industrial
Welding Positioner, 13 in. dia., 242 lb.
Mfr # WP-450
Zoro # G0023390
product price: $2,352.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 110 V
- Table Capacity Horizontal Load (Lbs.) 242
- Tilt Range (Deg.) 0 to 135
- Table Rotation Speed (RPM) 0.4 to 4
Product Information
- Brand Baileigh Industrial
- MFR # WP-450
- Zoro # G0023390
- UPC # 731325420586
- Country of Origin Taiwan, Province of China
- Category Welding Positioners
Dimensions
Table Dia. (In.) | 13 in |
Table Outside Diameter | 13 in |
Table Internal Chuck Diameter | 1 3/8 in |
Description
Welding Positioner, Controller Type Variable-Speed Foot Pedal, Horizontal Load Capacity 242 lb, Rotation Speed (Maximum) 4 RPM, Table Outside Diameter 13 in, Tilt Angle (Maximum) 135 Degrees , Vertical Load Capacity 484 lb, Angle Increments 0 Degrees , Maximum Current 300 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Jumbo Heat Tool (UT200SI)
- PARKER TORCHOLOGY Standard Wedge Collet, 3/32" (WP9/WP20) (P2CGS-24)
- 3M SPEEDGLAS Headband, Left, Right (06-0400-52)
- 3M SPEEDGLAS Auto Darkening Filter 2.13"x 4.09", Shade 8-12 (04-0000-21NC)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 385 lb. (WP-750)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- POWERWELD Magnetic Holder, Medium, 50 lb Capacity (M062)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- POWERWELD INC Magnet Holder Large 75 Lbs. (M063)
- Baileigh Industrial Welding Positioners