Shop All Metal Forming Machines
This Product is Discontinued
Baileigh Industrial
Straight Brake (Discontinued)
Mfr # HB-15722
Zoro # G0093613
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 157 in
- Capacity of Mild Steel (Gauge) 22
- Application Bending
- Construction Steel
Product Information
- Brand Baileigh Industrial
- MFR # HB-15722
- Zoro # G0093613
- UPC # 731325406917
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 157 in |
Bending Length | 157 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 22 |
Application | Bending |
Construction | Steel |
Features | Material Stop Rod Lets User Make Repeatable Bends Easily |
Maximum Lift of Beam | 1 in |
Sheet Metal Capacity Mild Steel | 22 ga |
Brake Type | Straight |
Actuation | Hand Lever |
Maximum Bend Angle | 135 Degrees |
Includes | Floor Stand |
Color | White |
Angle Gauge | Yes |
Power Source | Manual |
Sheet Capacity Aluminum | 18 ga |
Sheet Metal Capacity Stainless Steel | 26 ga |
Material | Steel |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 18 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 26 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.