Shop All Metal Forming Machines
Baileigh Industrial
Slip Roll, 22 ga., 36In W
Mfr # SR-3622M
Zoro # G2222221
product price: $1,379.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,379.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Bending Sheet Metal
- Dia. of Rolls (In.) 2 in
- Max. Forming Width (In.) 36 in
- Min. Radius (In.) 3 in
Product Information
- Brand Baileigh Industrial
- MFR # SR-3622M
- Zoro # G2222221
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Dia. of Rolls (In.) | 2 in |
Max. Forming Width (In.) | 36 in |
Min. Radius (In.) | 3 in |
Overall Width | 36 in |
Maximum Bending Length | 36 in |
Bottom Roller Diameter | 2 in |
Minimum Bend Radius | 1 1/2 in |
Top Roller Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slip Roll |
Application | Bending Sheet Metal |
Characteristics | 3 Wire Grooves, Manual |
Max. Capacity | 22 ga |
Features | 3 Wire Grooves |
Material | Steel |
Sheet Metal Capacity Mild Steel | 22 ga |
Number of Rollers | 3 |
Actuation | Hand Crank |
Sheet Metal Capacity Stainless Steel | 26 ga |
Cone Rolling | Yes |
Power Source | Manual |
Sheet Capacity Aluminum | 18 ga |
Description
Slip Roll, Sheet Capacity Aluminum 18 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 26 ga, Minimum Bend Radius 1 1/2 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 2 in, Top Roller Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608415)
- DIABLO Diablo 4in Demo Demon Carbide Teeth Roug (DHS4000CTR)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- Baileigh Industrial Metal Forming Machines