Shop All Metal Forming Machines
Baileigh Industrial
Slip Roll, 16 ga., 50In W
Mfr # SR-5016E
Zoro # G2222206
product price: $4,999.00
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$4,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Bending Sheet Metal
- Characteristics 110V, 3 Wire Grooves, 60 Hz, Electric
- Max. Forming Width (In.) 50 in
- Max. Capacity 16 ga
Product Information
- Brand Baileigh Industrial
- MFR # SR-5016E
- Zoro # G2222206
- UPC # 731325415513
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Max. Forming Width (In.) | 50 in |
Min. Radius (In.) | 4 1/2 in |
Dia. of Rolls (In.) | 3 in |
Bottom Roller Diameter | 3 in |
Top Roller Diameter | 3 in |
Minimum Bend Radius | 2 1/4 in |
Maximum Bending Length | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slip Roll |
Application | Bending Sheet Metal |
Characteristics | 110V, 3 Wire Grooves, 60 Hz, Electric |
Max. Capacity | 16 ga |
Phase | Single-Phase |
Voltage | 110V AC |
Material | Steel |
Sheet Capacity Aluminum | 12 ga |
Number of Rollers | 3 |
Power Source | Corded |
Cone Rolling | Yes |
Sheet Metal Capacity Stainless Steel | 20 ga |
Actuation | Foot Pedal |
Description
Slip Roll, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Stainless Steel 20 ga, Minimum Bend Radius 2 1/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 in, Top Roller Diameter 3 in, Voltage 110V AC, Phase Single-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Gear Puller and Pulley Remover, 4 (BTLGP4)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- J.W. WINCO GN319.2-50-1/2X13-A Revolving Ball Knob (319.2-50-1/2X13-A)
- KNIPEX 8 3/4 in End Cutting Nipper Uninsulated (99 01 220)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- Baileigh Industrial Finishing Tools