Shop All Metal Forming Machines
Baileigh Industrial
Slip Roll, 16 ga., 50In W
Mfr # SR-5016
Zoro # G2222215
product price: $5,899.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,899.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Bending Sheet Metal
- Min. Radius (In.) 4 1/2 in
- Max. Forming Width (In.) 50 in
- Characteristics 3 Wire Grooves, Electric
Product Information
- Brand Baileigh Industrial
- MFR # SR-5016
- Zoro # G2222215
- UPC # 731325415230
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Min. Radius (In.) | 4 1/2 in |
Max. Forming Width (In.) | 50 in |
Dia. of Rolls (In.) | 3 in |
Bottom Roller Diameter | 3 in |
Minimum Bend Radius | 2 1/4 in |
Maximum Bending Length | 50 in |
Top Roller Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slip Roll |
Application | Bending Sheet Metal |
Characteristics | 3 Wire Grooves, Electric |
Max. Capacity | 16 ga |
Voltage | 220V AC |
Features | 3 Wire Grooves |
Phase | Single-Phase |
Material | Steel |
Sheet Metal Capacity Stainless Steel | 20 ga |
Cone Rolling | Yes |
Sheet Capacity Aluminum | 12 ga |
Number of Rollers | 3 |
Actuation | Foot Pedal |
Power Source | Corded |
Description
Slip Roll, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Stainless Steel 20 ga, Minimum Bend Radius 2 1/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 in, Top Roller Diameter 3 in, Voltage 220V AC, Phase Single-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Impact Socket (SID22129)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- OLIVER MACHINERY Shaper 3HP 1Ph (10047.001)
- Baileigh Industrial Metal Forming Machines