Shop All Metal Forming Machines
Baileigh Industrial
Shear/Brake/Roll, 30 in Bending Length, 30 in Cutting Width, 3 Rolls
Mfr # SBR-3020
Zoro # G3476457
product price: $1,449.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,449.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 30 in
- Cutting Width (In.) 30 in
- Rolls 3
- Capacity of Mild Steel (Gauge) 20
Product Information
- Brand Baileigh Industrial
- MFR # SBR-3020
- Zoro # G3476457
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 30 in |
Cutting Width (In.) | 30 in |
Finger Width | 1 in, 2 1/8 in, 3 1/8 in, 6 in, 8 in, 10 1/8 in |
Bending Length | 30 in |
Minimum Roller Diameter | 1.54 in |
Description
Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel 25 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 2 1/8 in, 3 1/8 in, 6 in, 8 in, 10 1/8 in, Shear Capacity Aluminum 16 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel 26 ga, Roller Capacity Aluminum 16 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 25 ga, Number of Rollers 3, Minimum Roller Diameter 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dewalt 115-DWE4012 4.5 in. Paddle Switch Small Angle Grinder (115-DWE4012)
- VEGA Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 (165NN616)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- INNOVATIVE COMPONENTS Snap Lock T Knob Hex Hole, 1/4" Thread Size, 1"L, Polypropylene (GNH1-HEXT5-----)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls (BA9-MPB275220)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- Baileigh Industrial Finishing Tools