Shop All Scissors
Baileigh Industrial
Shear, Air Powered, 105 psi, Shearing, Steel
Mfr # SH-5216A
Zoro # G609984722
product price: $8,295.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.
$8,295.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Application Shearing
- Features Can Cut At 20 Strokes Per Minute, High Chromium Carbon Blades Have Multiple Cutting Surfaces, Includes Front and Back Material Supports As Well As Side Guide, Manual Rack and Pinion Back Gauge with Quick Lock and Measuring Scale, No Electrical Power Needed, Regulator Lets you Control the Airflow, Integrated Squaring Stops with Scale
- Air Inlet Connection Size Male
Product Information
- Brand Baileigh Industrial
- MFR # SH-5216A
- Zoro # G609984722
- UPC # 731325414103
- Country of Origin Taiwan, Province of China
- Category Scissors
Dimensions
Air Inlet Connection Size | Male |
Back Gauge Length | 24 in |
Front Gauge Length | 24 in |
Adjustable Depth Stop | No |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear |
Material | Steel |
Application | Shearing |
Features | Can Cut At 20 Strokes Per Minute, High Chromium Carbon Blades Have Multiple Cutting Surfaces, Includes Front and Back Material Supports As Well As Side Guide, Manual Rack and Pinion Back Gauge with Quick Lock and Measuring Scale, No Electrical Power Needed, Regulator Lets you Control the Airflow, Integrated Squaring Stops with Scale |
Air Pressure | 105 psi |
Air Inlet Gender | NPT |
Power Source | Air Powered |
Air Inlet | 3/8 in |
Sheet Metal Capacity Stainless Steel | 20 ga |
Maximum Cutting Capacity of Flat Mild Steel | 3/50 in |
Air Inlet Type | 3/8 in NPT Male |
Tool Weight | 1,400 lb |
Sheet Metal Capacity Mild Steel | 16 ga |
Actuation | Foot Pedal |
Description
Shear, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Cutting Capacity of Flat Mild Steel 3/50 in, Maximum Cutting Capacity of Round Mild Steel Not Applicable, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Air Inlet Connection Size Male, Air Inlet Gender NPT, Air Inlet Type 3/8 in NPT Male, Air Inlet 3/8 in, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Strap Dispenser for Steel Straps (UST 2560)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- ZORO SELECT 14" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRC3)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- CS UNITEC Non Sparking Scissors, 225mm, Aluminum Bronze (EX609-225A)
- A2Z SCILAB Mayo Dissecting Blunt Scissors 6.75", Curved, Stainless Steel (A2Z-ZR081)
- ROADPRO Safety Razor Scraper, w/6 Blades (SST-60100)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- MALCO ULS10 Ultra Light Scissors (ULS10)
- Baileigh Industrial Scissors