Shop All Metal Forming Machines
Baileigh Industrial
Racer Brake
Mfr # HBR-4820
Zoro # G3476755
product price: $1,509.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,509.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 48 in
- Capacity of Mild Steel (Gauge) 20
- Application Bending
- Construction Steel
Product Information
- Brand Baileigh Industrial
- MFR # HBR-4820
- Zoro # G3476755
- UPC # 731325407037
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48 in |
Bending Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 20 |
Application | Bending |
Construction | Steel |
Features | Adjust the Clamping Pressure for More Delicate Work, Bend Angle of Up to 120 Degrees , Right and Left Cam Lever Arm Precisely Clamps the Material |
Includes | Floor Stand |
Sheet Capacity Aluminum | 18 ga |
Material | Steel |
Brake Type | Straight |
Angle Gauge | No |
Maximum Bend Angle | 120 Degrees |
Sheet Metal Capacity Stainless Steel | 24 ga |
Color | Blue, White |
Sheet Metal Capacity Mild Steel | 20 ga |
Actuation | Hand Lever |
Power Source | Manual |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 18 ga, Sheet Metal Capacity Mild Steel 20 ga, Sheet Metal Capacity Stainless Steel 24 ga, Maximum Bend Angle 120 Degrees , Angle Gauge No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- JONARD TOOLS Probe Pick Uninsulated, 10 Pc (JIC-22035NT/10)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape (DWP1502)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- Baileigh Industrial Metal Forming Machines