Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-22413CNC
Zoro # G1998278
product price: $106,749.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$106,749.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 123 in
- Application Bending
- Construction Steel
- Features 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With a Vickers/Eaton(R) Pump, Torque Tube Connects the 2 Hydraulic Cylinder to Stay Synchronized and Parallel to the Bending Table At All Times
Product Information
- Brand Baileigh Industrial
- MFR # BP-22413CNC
- Zoro # G1998278
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 123 in |
Bending Length | 13 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Application | Bending |
Construction | Steel |
Features | 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With a Vickers/Eaton(R) Pump, Torque Tube Connects the 2 Hydraulic Cylinder to Stay Synchronized and Parallel to the Bending Table At All Times |
Voltage | 220V AC |
Phase | Three-Phase |
Maximum Bend Angle | 90 Degrees |
Power Source | Corded |
Actuation | Foot Pedal |
Tool Weight | 24,640 lb |
Angle Gauge | No |
Compatible Die Type | Multi-Vee Bottom Die and Gooseneck Punches |
Current | 33.5 A |
Brake Type | Press Brake |
Motor Type | Electric |
Horsepower | 15 hp |
Material | Steel |
Color | Blue, White |
Includes | Support Arms |
Hydraulic Force | 224 Tonf |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 13 ft, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 33.5 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 224 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ2)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Cordura(R) Nylon (RB-425-RD)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- Baileigh Industrial Finishing Tools