Shop All Plasma Cutting Systems
Baileigh Industrial
Plasma Table, 110V
Mfr # PT-22
Zoro # G3476475
product price: $7,292.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$7,292.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input Voltage 110 V AC
- Overall Height (In.) 48 in
- Application Plasma Cutting Jobs
- Design CNC
Product Information
- Brand Baileigh Industrial
- MFR # PT-22
- Zoro # G3476475
- Country of Origin China
- Category Plasma Cutting Systems
Dimensions
Overall Height (In.) | 48 in |
Overall Width (In.) | 36 in |
Overall Depth (In.) | 36 in |
Overall Height | 48 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Cutting Area Width | 2 ft |
Caster Diameter | 5 in |
Cutting Area Length | 2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Table |
Input Voltage | 110 V AC |
Application | Plasma Cutting Jobs |
Design | CNC |
Includes | Bobcad-Cam Express Design Software |
Features | Automated Torches and Handheld Torches, Comes Fully Assembled, Water Bath |
Welding Processes | Plasma Cutting |
Drive Type | Stepper Motor |
For Material Type | Mild Steel |
Plasma Table Type | Water |
Maximum Speed | 295 in/min |
Caster Configuration | (2) Stationary, (2) Swivel |
For Maximum Material Thickness | 3/4 in (Mild Steel) |
Plasma Torch Type | Handheld |
Description
Plasma Table, Plasma Table Type Water, Input Voltage 110 V AC, Plasma Torch Type Handheld, For Material Type Mild Steel, For Maximum Material Thickness 3/4 in (Mild Steel), Cutting Area Length 2 ft, Cutting Area Width 2 ft, Welding Processes Plasma Cutting, Includes Bobcad-Cam Express Design Software, Caster Configuration (2) Stationary, (2) Swivel, Caster Diameter 5 in, Drive Type Stepper Motor, Features Automated Torches and Handheld Torches, Comes Fully Assembled, Water Bath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Kit, Cutting, G Series, Round Head (0386-0836)
- TURBOTORCH Torch Kit, Swirl Flame (0386-1299)
- AMERICAN TORCH TIP Cutting Tip, size 3 (275-3)
- XTRWELD Filler Metal, Ni 99, 3/32, Nickel & Nickel Alloys, 1 lb, TIG (CLNI99093-1DP)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- BAILEIGH INDUSTRIAL BAILEIGH 40" Plasma Cutting Water Table (PT-44AH-W)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT50-G50)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 40-Electrodes, 40-Shunts, 10-Cups, 2-Torch Roller Guides (AP80-92)
- AMICO ELECTRIC 50 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100-250V Wide Voltage, 3/5 in. Clean Cut Cutting. (CUT-50HF)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- Baileigh Industrial Plasma Cutting Systems