Shop All Mechanical Machining Shears
Baileigh Industrial
Multi-Purpose Shear, 12In
Mfr # MPS-12
Zoro # G8405573
original price:
$454.30
9% off
new price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Cut (In.) 12 in
- Cutting Capacity Round (In.) 0.236
- Application Shearing Sheet Metal
- Length of Blade (In.) 12 in
Product Information
- Brand Baileigh Industrial
- MFR # MPS-12
- Zoro # G8405573
- Country of Origin China
- Category Mechanical Machining Shears
Dimensions
Length of Cut (In.) | 12 in |
Length of Blade (In.) | 12 in |
Shearing Length | 12 in |
Length of Blade | 12 in |
Adjustable Depth Stop | No |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity Round (In.) | 0.236 |
Application | Shearing Sheet Metal |
Gauge Type | Mild Steel |
Item | Machining Shear |
Features | Material Stop Hold-Down, Throatless Design |
For Use With | Leverage system |
Maximum Cutting Capacity of Flat Mild Steel | 3/16 in |
Actuation | Hand Lever |
Sheet Metal Capacity Mild Steel | 6 ga |
Maximum Cutting Capacity of Round Mild Steel | 1/4 in |
Cutting Capacity Round | 15/64 in |
Power Source | Manual |
Sheet Capacity Aluminum | 5 ga |
Description
Machining Shear, Sheet Capacity Aluminum 5 ga, Sheet Metal Capacity Mild Steel 6 ga, Maximum Cutting Capacity of Flat Mild Steel 3/16 in, Maximum Cutting Capacity of Round Mild Steel 1/4 in, Adjustable Depth Stop No, Actuation Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Taper Taps H-3, 1/4-20, 12PK (20E116CT)
- 3M DBI-SALA Pullaway Wristband, 3-7/64" W, 4-1/2" L (1500074)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (76391CN)
- HHIP 2 X 1-5/8 X 1-3/8" Cast Iron V Block Set (3402-1000)
- BAILEIGH INDUSTRIAL Throatless Bench Shear, 2-1/2In (MPS-1)
- BAILEIGH INDUSTRIAL Throatless Bench Shear, (MPS-3)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- Baileigh Industrial Mechanical Machining Shears