Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # RDB-25
Zoro # G8108965
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Outside Dia. Tubing (In.) 7/8 in
- Centerline Bend Radius 2 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Baileigh Industrial
- MFR # RDB-25
- Zoro # G8108965
- UPC # 731325411447
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 7/8 in |
Centerline Bend Radius | 2 in |
Outside Dia. Tubing (mm) | 22.21875 mm |
Maximum Pipe Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 180 |
Markings | Degrees |
Application | For Tube Bending |
Calibration Increments (Deg.) | 1 Degrees |
Features | Bends upto 180 Degrees ., can be Bench-Mounted for Easy Use., Designed to Bend the Most Common Tubing Sizes on Safe Centerline Radii and Produce Great-Looking Bends., Includes a Carrying Case that also Lets You Store the Bender When You're Not Using It., Sturdy Cast-Iron Frame Increases the Bender's Durability So it will Deliver Precise Results Over Many Years of Productivity |
Construction | Metal |
Handle Type | Non cushioned, Small Grip |
Material | Metal |
Maximum Bend Angle | 180 Degrees |
Power Source | Manual |
Description
Metal Bender, Maximum Bend Angle 180 Degrees , Maximum Pipe Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LLX7)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- WOODWARD FAB Round Tube Die, 2 in. dia., 6 in. CLR (WFBDT2X6)
- Baileigh Industrial Tube Benders