Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # R-M3
Zoro # G8188327
original price:
$434.07
37% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Outside Dia. Tubing (In.) 1/4 in
- Bend Angle (Deg.) 0 to 360
- Features 3 Rolls, with 2 Driven Rolls Powered by Manual Crank., Backed by a 1-Year Parts Warranty as Well as Lifetime Technical Support by Phone., Durable Knurled Rolls Feature 0.25 in Grooves and Grease Fittings, Makes Precise Bends and Curves in Small Rod upto .25 In., Mounts Easily to a Bench or Pedestal., Top Roll Adjusts Depending on Desired Bend
Product Information
- Brand Baileigh Industrial
- MFR # R-M3
- Zoro # G8188327
- UPC # 731325411683
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in |
Outside Dia. Tubing (mm) | 6.359375 mm |
Maximum Pipe Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Features | 3 Rolls, with 2 Driven Rolls Powered by Manual Crank., Backed by a 1-Year Parts Warranty as Well as Lifetime Technical Support by Phone., Durable Knurled Rolls Feature 0.25 in Grooves and Grease Fittings, Makes Precise Bends and Curves in Small Rod upto .25 In., Mounts Easily to a Bench or Pedestal., Top Roll Adjusts Depending on Desired Bend |
Handle Type | Steel Bar |
Application | For Roll Bending |
Construction | Metal |
Material | Metal |
Power Source | Manual |
Maximum Bend Angle | 360 Degrees |
Description
Metal Bender, Maximum Bend Angle 360 Degrees , Maximum Pipe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- APG 3/4" Brass Part DP (3E07DPCB)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Chrome (29425000)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- Baileigh Industrial Plumbing Tools