Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # MCB-650
Zoro # G8004771
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Centerline Bend Radius 1 in
- Bend Angle (Deg.) 0 to 200
- Handle Type Non cushioned, Small Grip
Product Information
- Brand Baileigh Industrial
- MFR # MCB-650
- Zoro # G8004771
- UPC # 731325408751
- Country of Origin China
- Category Tube Benders
Dimensions
Centerline Bend Radius | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 200 |
Handle Type | Non cushioned, Small Grip |
Construction | Metal |
Features | Bends Wire, Rod, Bar, and Other Solid Applications upto 200 Degrees , Built to Bend upto 5/16 in X 1.25 in Stainless Steel or .25 in X 2 in Mild Steel, Covered by a 1-Year Parts Warranty and Lifetime Technical Support, the Mcb-650 Flat Steel Bender Comes Standard with 7 Die Sets for Flat Metal: 1 In, 1.25 In, 1.5 In, 1.75 In, 2 In, 2.5 In, and 3 in, This Compact Metal Bender is a Great Investment for any Ornamental or Fabrication Shop |
Application | Fabrication Shop, Ornamental |
Power Source | Manual |
Material | Metal |
Maximum Bend Angle | 200 Degrees |
Description
Metal Bender, Maximum Bend Angle 200 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (8212A038S0100F2)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- ZORO SELECT 2-1/2" Malleable Iron Coupling Class 150 (2WU59)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- Baileigh Industrial Plumbing Tools