Shop All Metal Forming Machines
Baileigh Industrial
Manual Sheet Metal Punch, Steel
Mfr # HP-160
Zoro # G3476737
product price: $1,389.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,389.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Mild Steel (Gauge) 10
- Application Punching
- Features 9 Sets of Punches and Dies Ranging from 1/8 in to 5/8 in Round
- Construction Steel
Product Information
- Brand Baileigh Industrial
- MFR # HP-160
- Zoro # G3476737
- UPC # 731325407075
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth | 6 1/4 in |
Adjustable Depth Stop | Yes |
Compatible Die Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Punch |
Capacity of Mild Steel (Gauge) | 10 |
Application | Punching |
Features | 9 Sets of Punches and Dies Ranging from 1/8 in to 5/8 in Round |
Construction | Steel |
Includes | (9) Sets of Punches and Dies Ranging from 1/8 in to 5/8 in Round |
Power Source | Manual |
Sheet Metal Capacity Mild Steel | 9 ga |
Sheet Capacity Aluminum | 4 ga |
Included Dies | 1/2 in Round Punch and Die, 1/4 in Round Punch and Die, 1/8 in Round Punch and Die, 3/16 in Round Punch and Die, 3/8 in Round Punch and Die, 5/16 in Round Punch and Die, 5/8 in Round Punch and Die, 7/16 in Round Punch and Die, 9/16 in Round Punch and Die |
Description
Hole Punch, Compatible Die Size 5/8 in, Sheet Capacity Aluminum 4 ga, Sheet Metal Capacity Mild Steel 9 ga, Throat Depth 6 1/4 in, Included Dies 1/2 in Round Punch and Die, 1/4 in Round Punch and Die, 1/8 in Round Punch and Die, 3/16 in Round Punch and Die, 3/8 in Round Punch and Die, 5/16 in Round Punch and Die, 5/8 in Round Punch and Die, 7/16 in Round Punch and Die, 9/16 in Round Punch and Die, Adjustable Depth Stop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11711)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls (BA9-MPB275220)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-4820)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- DAYTON Manual Bead Bending Machine (45J327)
- Baileigh Industrial Metal Forming Machines