Shop All Jointers & Planers
Baileigh Industrial
Long Bed Parallelogram Jointer, 3 HP
Mfr # IJ-883P
Zoro # G3464450
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,738.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jointing Capacity (In.) 1/8 x 8-1/8
- Depth of Cut (In.) 1/8 in
- Rabbeting Capacity (In.) 1/2 in
- Voltage 220
Product Information
- Brand Baileigh Industrial
- MFR # IJ-883P
- Zoro # G3464450
- UPC # 731325408072
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/8 in |
Head Dia. (In.) | 3 1/4 in |
Overall Width (In.) | 25 in |
Overall Height (In.) | 45 in |
Table Width (In.) | 8 in |
Table Length (In.) | 83 in |
Overall Length (In.) | 85 in |
Fence Length | 48 in |
Head Diameter | 3 1/4 in |
Fence Height | 5 1/2 in |
Blade Length | 8 in |
Depth of Cut | 1/8 in |
Table Length | 83 in |
Table Width | 8 in |
Cord Length | 8 ft |
Dust Port Diameter | 4 in |
Description
Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 220V, Phase Single-Phase, Current 28 A, Horsepower 3 hp, Jointing Capacity 8 in, Depth of Cut 1/8 in, Cutter Speed 5,000 RPM, Cutter Type Helical Head, Table Length 83 in, Table Width 8 in, Kit Contents Bare Tool, Includes Wheels, Tool Weight 710 lb, Blade Length 8 in, Cord Length 8 ft, Dust Port Diameter 4 in, Fence Height 5 1/2 in, Fence Length 48 in, Head Diameter 3 1/4 in, Included Fence Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 1/2 (CF597PF)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- BAILEIGH INDUSTRIAL Benchtop Jointer with Spiral Head, 110VAC (IJ-833)
- MARSHALLTOWN 38And12 Brick Jointer (15528)
- MAKITA Plate Biscuit Joiner (PJ7000)
- METABO CUTTING BLADE - PLANERS (630282000)
- FREUD High Speed Steel Industrial Planer and J (C351)
- DELTA POWER EQUIPMENT PLANER KNIVES 12.5"" 2PK (22-562)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- Baileigh Industrial Jointers & Planers