Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, Cut Length 60 In.
Mfr # SH-6014
Zoro # G3500056
product price: $13,919.00
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$13,919.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shear Bed Cast
- Length of Cut (In.) 60 in
- Application Sheet Metal Shearing
- Length of Blade (In.) 60 in
Product Information
- Brand Baileigh Industrial
- MFR # SH-6014
- Zoro # G3500056
- UPC # 731325414226
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 60 in |
Length of Blade (In.) | 60 in |
Back Gauge Length | 24 in |
Length of Blade | 60 in |
Adjustable Depth Stop | No |
Shearing Length | 60 in |
Front Gauge Length | 24 in |
Description
Machining Shear, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Cutting Capacity of Flat Mild Steel 60 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.6. Tri-Wing (TWD-6)
- CRAFTSMAN 3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12053LZ)
- WERA Phillips Screwdriver, #2 (05008851001)
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- Baileigh Industrial Floor & Bench Shears