Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 80In
Mfr # SH-8010-HD
Zoro # G3476238
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,529.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge Type Mild Steel
- Length of Blade (In.) 80 in
- Length of Cut (In.) 80 in
- Application Sheet Metal Shearing
Product Information
- Brand Baileigh Industrial
- MFR # SH-8010-HD
- Zoro # G3476238
- UPC # 731325414455
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 80 in |
Length of Cut (In.) | 80 in |
Length of Blade | 80 in |
Shearing Length | 80 in |
Adjustable Depth Stop | No |
Back Gauge Length | 23 5/8 in |
Front Gauge Length | 39 3/8 in |
Description
Machining Shear, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 13 ga, Maximum Cutting Capacity of Flat Mild Steel 80 in, Back Gauge Length 23 5/8 in, Front Gauge Length 39 3/8 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- WHITESIDE MANUFACTURING #33 WHL W/SKT F/HRS 1 WHEEL (WHROLLER33)
- STM L2S Adjustable Magnetic Nozzle Kit (326655)
- MAYHEW Cold Chisel, 3/4 In. x 11 In. (66122)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Floor & Bench Shears