Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 60In
Mfr # SH-6010
Zoro # G3476271
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,929.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sheet Metal Shearing
- Length of Blade (In.) 60 in
- Length of Cut (In.) 60 in
- Gauge Type Mild Steel
Product Information
- Brand Baileigh Industrial
- MFR # SH-6010
- Zoro # G3476271
- UPC # 731325414141
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 60 in |
Length of Cut (In.) | 60 in |
Adjustable Depth Stop | No |
Front Gauge Length | 24 in |
Shearing Length | 60 in |
Length of Blade | 60 in |
Back Gauge Length | 24 in |
Description
Machining Shear, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 13 ga, Maximum Cutting Capacity of Flat Mild Steel 60 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gauge Set, Dimension Type (467)
- HUOT Spray Bottle Holder, 24 oz., 2 Capacity (14752)
- VEGA Hex 12Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H120SB)
- DRILL AMERICA .5040 HSS Straight Shank Chucking Reamer (DWRR.5040)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Power Shears