Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 52In
Mfr # SH-5203-HD
Zoro # G3476335
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,159.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Cut (In.) 52 in
- Length of Blade (In.) 52 in
- Application Sheet Metal Shearing
- Back Gauge Range (In.) 23 39/64 in
Product Information
- Brand Baileigh Industrial
- MFR # SH-5203-HD
- Zoro # G3476335
- UPC # 731325413403
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 52 in |
Length of Blade (In.) | 52 in |
Length of Blade | 52 in |
Adjustable Depth Stop | No |
Front Gauge Length | 39 3/8 in |
Shearing Length | 52 in |
Back Gauge Length | 23 5/8 in |
Description
Machining Shear, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 0.25 in, Sheet Metal Capacity Stainless Steel 12 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 23 5/8 in, Front Gauge Length 39 3/8 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Deep Socket, black oxide (89-95MM)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- STARRETT Parallels Set (S384-2Z)
- KNIPEX Tweezers, Anti-Magnetic, Bent, 4-3/4 In, SS (92 12 52)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Floor & Bench Shears