Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 52In
Mfr # SH-5203-HD-NC
Zoro # G3476326
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$45,619.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge Type Mild Steel
- Length of Cut (In.) 52 in
- Length of Blade (In.) 52 in
- Application Sheet Metal Shearing
Product Information
- Brand Baileigh Industrial
- MFR # SH-5203-HD-NC
- Zoro # G3476326
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 52 in |
Length of Blade (In.) | 52 in |
Adjustable Depth Stop | No |
Shearing Length | 52 in |
Length of Blade | 52 in |
Back Gauge Length | 23 5/8 in |
Front Gauge Length | 39 3/8 in |
Description
Machining Shear, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 0.25 in, Sheet Metal Capacity Stainless Steel 12 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 23 5/8 in, Front Gauge Length 39 3/8 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 6 mm Hex Bit Socket (3-0607)
- COILHOSE PNEUMATICS TYPHOON PRO W/36" EXT (AMTYP2501-36)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- MICRO 100 Cut-Off Blade (T-105)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Floor & Bench Shears