Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 120In
Mfr # SH-120500-HD
Zoro # G3476341
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$85,864.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Blade (In.) 120 in
- Length of Cut (In.) 120 in
- Application Sheet Metal Shearing
- Back Gauge Range (In.) 31 1/2 in
Product Information
- Brand Baileigh Industrial
- MFR # SH-120500-HD
- Zoro # G3476341
- UPC # 731325413397
- Country of Origin China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 120 in |
Length of Cut (In.) | 120 in |
Front Gauge Length | 39 3/8 in |
Adjustable Depth Stop | No |
Back Gauge Length | 31 1/2 in |
Length of Blade | 120 in |
Shearing Length | 120 in |
Description
Machining Shear, Sheet Capacity Aluminum 0.625 in, Sheet Metal Capacity Mild Steel 0.5 in, Sheet Metal Capacity Stainless Steel 3 ga, Maximum Cutting Capacity of Flat Mild Steel 120 in, Back Gauge Length 31 1/2 in, Front Gauge Length 39 3/8 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127100)
- KO-KEN Socket 1/4 6 Point 22mm 1/4 Sq. Drive (2400A-1/4)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1636000908)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Power Shears