Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 120In
Mfr # SH-12010
Zoro # G3476387
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Cut (In.) 120 in
- Gauge Type Mild Steel
- Application Sheet Metal Shearing
- Features Manually Controlled Back Gauge
Product Information
- Brand Baileigh Industrial
- MFR # SH-12010
- Zoro # G3476387
- UPC # 731325413243
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 120 in |
Length of Blade (In.) | 120 in |
Length of Blade | 120 in |
Adjustable Depth Stop | No |
Back Gauge Length | 24 in |
Front Gauge Length | 24 in |
Shearing Length | 120 in |
Description
Machining Shear, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Cutting Capacity of Flat Mild Steel 120 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- GEARWRENCH 3/8 in. Drive Pass-Thru Extension 6 in. (EHT231080GR)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- RIDGID Guide Hose, Polyethylene Plastic (26778)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Plate Shear, 8 In (13W879)
- Baileigh Industrial Power Shears