Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 100In
Mfr # SH-10010
Zoro # G3476405
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$30,649.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length of Cut (In.) 100 in
- Back Gauge Range (In.) 24 in
- Application Sheet Metal Shearing
- Length of Blade (In.) 100 in
Product Information
- Brand Baileigh Industrial
- MFR # SH-10010
- Zoro # G3476405
- UPC # 731325412994
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 100 in |
Length of Blade (In.) | 100 in |
Length of Blade | 100 in |
Front Gauge Length | 24 in |
Adjustable Depth Stop | No |
Back Gauge Length | 24 in |
Shearing Length | 100 in |
Description
Machining Shear, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Cutting Capacity of Flat Mild Steel 100 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Plier Stapler, 20Sheet Capacity, (UNV43108)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- BOSCH Cobalt Jobber Length Drill Bit (CO4135)
- BNS Hole Measuring Attachment with Indicator Mount (599-7739-3)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Power Shears