Shop All Milling and Drilling Machines
Baileigh Industrial Holdings
Baileigh Industrial Vertical Mill Drill, 2 HP, Single Phase, 110V, VMD-931G
Mfr # 1020693
Zoro # G808805507
product price: $10,272.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,272.99
Free 30-Day Returns
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1020693
- Zoro # G808805507
- Country of Origin China
- Category Milling and Drilling Machines
Description
Ever wish you had a milling table on your drill press? that's why we came up with the vmd-931g mill drill combo machine. Unlike most milling machine-drill combinations, this multi-functional vertical mill drill lets you select the right speed to suit your application and cut down on tooling wear and tear. 2 hp motor runs on 110 volt single-phase power, optimal for any shop, garage, or educational institution. 1.75in maximum drilling capacity. 31.5in x 9.45in milling-style table enables you to tackle a wider variety of projects with the right tooling. table incorporates an x-axis power feedto make those longer cuts accurately. gear-driven head swivels 90 left and right. you can choose from 6 speeds to accommodate each mill, drill or tap size available: 90, 210, 345, 670, 1180, 1970 rpm. wide steel columneliminates flexwhen you're milling or drilling at full capacity. heavy-duty base, made from a rigid iron casting, adds to the machine's strength and minimizes vibrations. comes standard with a coolant system, r8 spindle taper, and a flexible halogen light. this drill press mill is covered by a 1-year warranty and lifetime technical support by phone from our team of knowledgeable reps. recommended for : milling, drilling, tapping, and boring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- FELO E-Smart Insulated Screwdriver Set (14-Piece) (0715751719)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- MILWAUKEE TOOL 11/16" TCT Annular Cutter 2" Depth (49-59-4069)
- WHEELER-REX Earthworm Hydro Drill (7800)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- JET Spindle Shaft (10905829)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- Baileigh Industrial Holdings Power Drills