Shop All Metal Forming Machines
Baileigh Industrial Holdings
Baileigh Industrial Straight Hand Racers Brake, 48inL, 20 Gauge
Mfr # 1004658
Zoro # G208624500
product price: $2,339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,339.99
Free 30-Day Returns
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1004658
- Zoro # G208624500
- Country of Origin China
- Category Metal Forming Machines
Description
This industrial sheet metal bender can bend light-gauge materials without the awkward length of larger metal brakes. this straight brake has a maximum capacity of 20 gauge mild steel and 18 gauge aluminum. 48in 4 feet long and can bend at full capacity all the way across. bend angle of up to 120. right and left cam lever arm precisely clamps the material. you can adjust the clamping pressure for more delicate work. fully-welded steel plate construction, with support trusses on the top and bottom, maintains rigidity to deliver accurate results for years. baileigh backs this metal brake with a 1-year parts warranty and lifetime technical support by phone. recommended for : any fabrication shop that does light-duty sheet metal bending.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Brick Cutting Chisel, 50mm (103-50)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- WEATHERHEAD Collet, 16930 (T-420-86C)
- WESTWARD 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (21WN25)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30in Bed Width, 20 Gauge (1006958)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- DAYTON Universal Bender (45J336)
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. (WFPH26-T)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- WOODWARD FAB Panel Stand, Cushioned top Rail, Adj Width (WFPS40)
- Baileigh Industrial Holdings Metal Forming Machines