Shop All Metal Forming Machines
Baileigh Industrial Holdings
Baileigh Industrial Power Bead Roller Machine, 1/8 HP, Single Phase, 110V, BR-18E-36
Mfr # 1000924
Zoro # G008624496
product price: $4,123.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,123.99
Free 30-Day Returns
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1000924
- Zoro # G008624496
- Country of Origin China
- Category Metal Forming Machines
Description
Our most popular bead roller, this pedal-controlled model leaves your hands free. The 36in throat lets you get to the middle of deep panels, like car hoods, deck lids, or roofs. motorized system easily shapes 16 gauge mild steel. 110-volt industrial-grade motor and gearbox power this electric bead roller. variable-speed foot pedal is simple to adjust. Press harder on the pedal to go faster. Apply less pressure to slow down for more delicate work. you can roll in both directions, forward and reversegreat for tricky designs. depth stop helps you make straight, consistent beads. top roll, with lead screw and handle, lets you adjust the forming depth. this bead roller machine comes with a 1--1/4in spoiler roll. roll sets are available for many applications. See our bead roller dies for the br-18e-36. this metal bead roller is compatible with standard tooling, so you could use die sets from a different machine. sturdy floor stand offers a rack for 10 tooling sets. all rotating points turn on long-lasting bronze bushings with grease fittings for convenient maintenance. rigid, fully welded steel framework prevents flex and ensures accurate beads over many years of use. covered by a 1-year parts warranty. we include lifetime technical support by phone from a team of reps with hands-on metalworking experience. this metal bead roller, its tooling, and replacement parts are usually in stock for fast deliveries. you can add an optional worktable to this bead roller machine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Damaged Screw Extractor Set, 3 pcs. (11215)
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- CRAFTSMAN Cordless Brushless Compact 2 Tool 20V (CMCK210C2)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30in Bed Width, 20 Gauge (1006958)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-4820)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- Baileigh Industrial Holdings Finishing Tools