Shop All Metal Forming Machines
Baileigh Industrial Holdings
Baileigh Industrial Heavy Duty Manually Operated Box and Pan Finger Brake, 4'L, 12 Gauge
Mfr # 1000404
Zoro # G008624502
product price: $13,672.99
/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.
$13,672.99
Free 30-Day Returns
Product Information
- Brand Baileigh Industrial Holdings
- MFR # 1000404
- Zoro # G008624502
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Description
Built to offer years of service, the bb-4812 manual sheet metal bender is one of the most powerful manual finger breaks on the market. With its thick steel plate construction, this small metal brake weighs just under 2000 lbs. bends 12 gauge or lighter mild steel. 4 feet 48in long. maximum bend angle of 135. compact size makes a great fit for tight floor plans. includes 11 hardened and polished 3-piece fingers of varying lengths 3 at 3in, 2 at 4in, 5 at 5in,1 at 6in. You can make many different box sizes. up to 6in box depth, made possible by 3-piece design, is one of the largest available. 2 handwheels adjust the gap for varying material thickness. comes standard with a stop rod system to help you make repeatable bends and simplify production runs. heavy counterweights assist you with bending thick sheet metala relief for operators who frequently use the box brake for long periods of time. massive torsion system, connected to the steel beam and leaf, keeps the beam from twisting at maximum capacity. electro-welded steel framework, supported by solid steel adjustable trusses, prevents flexing and maintains accuracy. baileigh covers this sheet metal finger brake with a 1-year parts warranty. lifetime technical support by phone means that you can call any time to get troubleshooting and project tips from an experienced baileigh rep. we typically keep this manual sheet metal bender and all replacement parts in stock for quick deliveries. recommended for : any type of metal fabrication shop looking for a small metal brake.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER16, 3mm (E16-118(C))
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- ALLWAY Blade Keyhole 10T&24T2Pk (HBA)
- DEWALT 7/8" (22mm) Metal Cutting Carbide Holesaw (DWACM1814)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30in Bed Width, 20 Gauge (1006958)
- MALCO Metal Bender 1 Station Disc, Large (FS1DL)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- Baileigh Industrial Holdings Metal Forming Machines