Shop All Dust Collector Filters
Baileigh Industrial
GRAINGER PRODUCTS
Mfr # BA9-1010268
Zoro # G711384724
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 98 in
- Overall Dia. 4 in
Product Information
- Brand Baileigh Industrial
- MFR # BA9-1010268
- Zoro # G711384724
- UPC # 019907480891
- Country of Origin Taiwan, Province of China
- Category Dust Collector Filters
Dimensions
Overall Length | 98 in |
Overall Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heat Resistant Dust Collection Hose |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011430)
- ROBINAIR Neutronics Identifier Filter (16913)
- DAYTON Whole House Fan, 30 In, Direct Dr, 120 V (3EAU2)
- HONEYWELL Honeywell Flame Amplifier R7849A1023 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7849A1023)
- BAILEIGH INDUSTRIAL Wood Dust Collector Cartridge Filter (BA9-1002697)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- JET 708732 Washable Electrostatic Outer Filter for AFS-1000B (708732-JET)
- JET 708731 Electrostatic Outer Filter for AFS-1000B (708731-JET)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Filter Replacement for DB0600 25-1/2"T x 13"DIA, (3041)
- Baileigh Industrial Dust Collector Filters